- H30 Series Adapter Sleeve
- 115 mm Shaft Size
- Use w/20200K, 20300K & 23000K Series Roller Bearings
| Thread Pitch | 2 mm |
| Bearing Series | 20300K Series, 23000K Series, 20200K Series |
| Series | H30 |
| Shaft Dia. | 115 mm |
| Oil Hole | w/o Oil Hole |
| Length | 80.000 mm |
| Locking Device | MBL26 |
| Lock Nut | KML26 |
| Thread Size | M130 |
| Lock Nut O.D. | 155 mm |
| Weight | 6.303 LB |
| EAN or UPC | 7316577114730 |

