- H30 Series Adapter Sleeve
- 125 mm Shaft Size
- Use w/20200K, 20300K & 23000K Series Roller Bearings
| Oil Hole | w/o Oil Hole |
| Thread Size | M140 |
| Shaft Dia. | 125 mm |
| Length | 82.000 mm |
| Lock Nut O.D. | 165 mm |
| Locking Device | MBL28 |
| Bearing Series | 20300K Series, 23000K Series, 20200K Series |
| Thread Pitch | 2 mm |
| Lock Nut | KML28 |
| Series | H30 |
| Weight | 6.956 LB |
| EAN or UPC | 7316577008886 |

