- H30 Series Adapter Sleeve
- 135 mm Shaft Size
- Use w/20200K, 20300K & 23000K Series Roller Bearings
| Locking Device | MBL30 |
| Thread Size | M150 |
| Bearing Series | 20300K Series, 23000K Series, 20200K Series |
| Oil Hole | w/o Oil Hole |
| Lock Nut O.D. | 180 mm |
| Lock Nut | KML30 |
| Shaft Dia. | 135 mm |
| Thread Pitch | 2 mm |
| Series | H30 |
| Length | 87.000 mm |
| Weight | 8.931 LB |
| EAN or UPC | 7316577008893 |

