- H30 Series Adapter Sleeve
- 160 mm Shaft Size
- Use w/20200K, 20300K & 23000K Series Roller Bearings
| Oil Hole | w/o Oil Hole |
| Lock Nut | KML36 |
| Shaft Dia. | 160 mm |
| Locking Device | MBL36 |
| Series | H30 |
| Bearing Series | 20300K Series, 23000K Series, 20200K Series |
| Length | 109.000 mm |
| Thread Size | M180 |
| Thread Pitch | 3 mm |
| Lock Nut O.D. | 210 mm |
| Weight | 15.682 LB |
| EAN or UPC | 7316577008923 |

