- H30 Series Adapter Sleeve
- 180 mm Shaft Size
- Use w/20200K, 20300K & 23000K Series Roller Bearings
| Locking Device | MBL40 |
| Thread Size | M200 |
| Bearing Series | 20300K Series, 23000K Series, 20200K Series |
| Thread Pitch | 3 mm |
| Series | H30 |
| Lock Nut | KML40 |
| Lock Nut O.D. | 240 mm |
| Shaft Dia. | 180 mm |
| Length | 120.000 mm |
| Oil Hole | w/o Oil Hole |
| Weight | 19.511 LB |
| EAN or UPC | 7316577008947 |

