- H30 Series Adapter Sleeve
- 200 mm Shaft Size
- Use w/20200K, 20300K & 23000K Series Roller Bearings
| Length | 126.000 mm |
| Oil Hole | w/o Oil Hole |
| Thread Size | TR220 |
| Lock Nut | HM3044 |
| Series | H30 |
| Lock Nut O.D. | 260 mm |
| Locking Device | MS3044 |
| Bearing Series | 20300K Series, 23000K Series, 20200K Series |
| Shaft Dia. | 200 mm |
| Weight | 20.591 LB |
| EAN or UPC | 7316577079893 |

