- H30 Series Adapter Sleeve
- 220 mm Shaft Size
- Use w/20200K, 20300K & 23000K Series Roller Bearings
| Series | H30 |
| Shaft Dia. | 220 mm |
| Oil Hole | w/o Oil Hole |
| Lock Nut O.D. | 290 mm |
| Lock Nut | HM3048 |
| Thread Size | TR240 |
| Locking Device | MS3048 |
| Bearing Series | 20300K Series, 23000K Series, 20200K Series |
| Length | 133.000 mm |
| Weight | 26.478 LB |
| EAN or UPC | 7316577008954 |

