- H30 Series Adapter Sleeve
- 240 mm Shaft Size
- Use w/20200K, 20300K & 23000K Series Roller Bearings
| Bearing Series | 20300K Series, 23000K Series, 20200K Series |
| Lock Nut O.D. | 310 mm |
| Length | 145.000 mm |
| Locking Device | MS3052 |
| Thread Size | TR260 |
| Shaft Dia. | 240 mm |
| Oil Hole | w/o Oil Hole |
| Lock Nut | HM3052 |
| Series | H30 |
| Weight | 30.38 LB |
| EAN or UPC | 7316577114921 |

