- H30 Series Adapter Sleeve
- 260 mm Shaft Size
- Use w/20200K, 20300K & 23000K Series Roller Bearings
| Bearing Series | 20300K Series, 23000K Series, 20200K Series |
| Thread Size | TR280 |
| Shaft Dia. | 260 mm |
| Locking Device | MS3056 |
| Length | 152.000 mm |
| Oil Hole | w/o Oil Hole |
| Series | H30 |
| Lock Nut | HM3056 |
| Lock Nut O.D. | 330 mm |
| Weight | 36.592 LB |
| EAN or UPC | 7316577008961 |

