- H3 Series Adapter Sleeve
- 50 mm Shaft Size
- Use w/1200K, 1300K, 2200K & 6300K Series Ball Bearings, 20300K, 21300K & 22200K Series Roller Bearings
| Length | 45.000 mm |
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series, 1200K Series, 6300K Series |
| Thread Pitch | 2 mm |
| Lock Nut O.D. | 75 mm |
| Lock Nut | KM11 |
| Locking Device | MB11 |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 50 mm |
| Thread Size | M55 |
| Series | H3 |
| Weight | 0.86 LB |
| EAN or UPC | 7316577008510 |

