- H31 Series Adapter Sleeve
- 90 mm Shaft Size
- Use w/20300K, 22200K & 23100K Series Roller Bearings
| Length | 75.000 mm |
| Lock Nut | KM20 |
| Series | H31 |
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 90 mm |
| Thread Size | M100 |
| Thread Pitch | 2 mm |
| Locking Device | MB20 |
| Lock Nut O.D. | 130 mm |
| Weight | 3.979 LB |
| EAN or UPC | 7316577008992 |

