- H31 Series Adapter Sleeve
- 100 mm Shaft Size
- Use w/20300K, 22200K & 23100K Series Roller Bearings
| Thread Pitch | 2 mm |
| Thread Size | M110 |
| Shaft Dia. | 100 mm |
| Oil Hole | w/o Oil Hole |
| Lock Nut | KM22 |
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Locking Device | MB22 |
| Lock Nut O.D. | 145 mm |
| Length | 81.000 mm |
| Series | H31 |
| Weight | 4.994 LB |
| EAN or UPC | 7316577009005 |

