- H31 Series Adapter Sleeve
- 110 mm Shaft Size
- Use w/20300K, 22200K & 23100K Series Roller Bearings
| Locking Device | MB24 |
| Shaft Dia. | 110 mm |
| Lock Nut | KM24 |
| Lock Nut O.D. | 155 mm |
| Thread Pitch | 2 mm |
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Length | 88.000 mm |
| Series | H31 |
| Oil Hole | w/o Oil Hole |
| Thread Size | M120 |
| Weight | 5.723 LB |
| EAN or UPC | 7316577009012 |

