- H31 Series Adapter Sleeve
- 115 mm Shaft Size
- Use w/20300K, 22200K & 23100K Series Roller Bearings
| Series | H31 |
| Length | 92.000 mm |
| Locking Device | MB26 |
| Lock Nut O.D. | 165 mm |
| Thread Pitch | 2 mm |
| Lock Nut | KM26 |
| Oil Hole | w/o Oil Hole |
| Thread Size | M130 |
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Shaft Dia. | 115 mm |
| Weight | 8.021 LB |
| EAN or UPC | 7316577009029 |

