- H31 Series Adapter Sleeve
- 125 mm Shaft Size
- Use w/20300K, 22200K & 23100K Series Roller Bearings
| Thread Pitch | 2 mm |
| Oil Hole | w/o Oil Hole |
| Lock Nut O.D. | 180 mm |
| Locking Device | MB28 |
| Shaft Dia. | 125 mm |
| Lock Nut | KM28 |
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Thread Size | M140 |
| Series | H31 |
| Length | 97.000 mm |
| Weight | 9.634 LB |
| EAN or UPC | 7316577009036 |

