- H31 Series Adapter Sleeve
- 140 mm Shaft Size
- Use w/20300K, 22200K & 23100K Series Roller Bearings
| Oil Hole | w/o Oil Hole |
| Thread Pitch | 3 mm |
| Locking Device | MB32 |
| Series | H31 |
| Thread Size | M160 |
| Lock Nut | KM32 |
| Length | 119.000 mm |
| Shaft Dia. | 140 mm |
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Lock Nut O.D. | 210 mm |
| Weight | 17.128 LB |
| EAN or UPC | 7316577079923 |

