- H31 Series Adapter Sleeve
- 160 mm Shaft Size
- Use w/20300K, 22200K & 23100K Series Roller Bearings
| Length | 131.000 mm |
| Oil Hole | w/o Oil Hole |
| Lock Nut O.D. | 230 mm |
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Thread Size | M180 |
| Thread Pitch | 3 mm |
| Shaft Dia. | 160 mm |
| Lock Nut | KM36 |
| Series | H31 |
| Locking Device | MB36 |
| Weight | 19.795 LB |
| EAN or UPC | 7316577009050 |

