- H31 Series Adapter Sleeve
- 220 mm Shaft Size
- Use w/20300K, 22200K & 23100K Series Roller Bearings
| Shaft Dia. | 220 mm |
| Oil Hole | w/o Oil Hole |
| Length | 172.000 mm |
| Thread Size | TR240 |
| Series | H31 |
| Locking Device | MB48 |
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Lock Nut | HM48T |
| Lock Nut O.D. | 300 mm |
| Weight | 41.006 LB |
| EAN or UPC | 7316577009098 |

