- H31 Series Adapter Sleeve
- 240 mm Shaft Size
- Use w/20300K, 22200K & 23100K Series Roller Bearings
| Series | H31 |
| Shaft Dia. | 240 mm |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Lock Nut O.D. | 330 mm |
| Thread Size | TR260 |
| Lock Nut | HM52T |
| Locking Device | MB52 |
| Length | 190.000 mm |
| Weight | 52.029 LB |
| EAN or UPC | 7316577009104 |

