- Radial Bearing Type
- Single Row
- 61.912 mm Inside Diameter
- 146.05 mm Outside Diameter
- 42.525 mm Width
| Inside Dia. | 61.912 mm |
| Inch/Metric | Metric |
| Bearing Style | Complete Bearing |
| Bearing Part | Complete Bearing |
| Rows of Balls | Single |
| O.D. | 146.05 mm |
| Outside Dia. | 146.05 mm |
| Relubrication Feature | Without |
| I.D. | 61.912 mm |
| Bearing Type | Radial |
| Material | Steel |
| Weight | 7.143 LB |
| EAN or UPC | 7316570749489 |

