- H31 Series Adapter Sleeve
- 4 7/16" Shaft Size
- Use w/20300K, 22200K & 23100K Series Roller Bearings
| Series | H31 |
| Lock Nut | N026 |
| Locking Device | W026 |
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Length | 92.000 mm |
| Shaft Dia. | 4.4375 in |
| Oil Hole | w/o Oil Hole |
| Weight | 8.512 LB |
| EAN or UPC | 7316577010018 |

