- H31 Series Adapter Sleeve
- 5 7/16" Shaft Size
- Use w/20300K, 22200K & 23100K Series Roller Bearings
| Series | H31 |
| Length | 119.000 mm |
| Lock Nut | N032 |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 5.4375 in |
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Locking Device | W032 |
| Weight | 18.27 LB |
| EAN or UPC | 7316577010032 |

