- H31 Series Adapter Sleeve
- 5 15/16" Shaft Size
- Use w/20300K, 22200K & 23100K Series Roller Bearings
| Shaft Dia. | 5.9375 in |
| Oil Hole | w/o Oil Hole |
| Series | H31 |
| Length | 12.000 mm |
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Lock Nut | N034 |
| Locking Device | W034 |
| Weight | 17.902 LB |
| EAN or UPC | 7316577010049 |

