- H31 Series Adapter Sleeve
- 7 3/16" Shaft Size
- Use w/20300K, 22200K & 23100K Series Roller Bearings
| Shaft Dia. | 7.1875 in |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Length | 150.000 mm |
| Series | H31 |
| Weight | 24.692 LB |
| EAN or UPC | 7316577302304 |

