- 9.38 in Shaft Diameter
- 11.38 in Housing Bore Diameter
- 0.81 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
| Overall Width | 0.81 in, 20.62 mm |
| Spring Material | Carbon Steel |
| Case Material | Steel |
| Housing Bore Dia. | 11.38 in, 288.92 mm |
| Lip Material | Nitrile Rubber (NBR) |
| Case Design | Metal Case |
| Inch/Metric | Inch |
| Shaft Dia. | 9.38 in, 238.12 mm |
| Design | HDL |
| Operating Temperature [Max] | 210 °F |
| Lubricant | Oil or Grease |
| Spring Type | Garter And Finger |
| Solid | Yes |
| Operating Temperature [Min] | -40 °F |
| Installation | Housing Press Fit |
| Lip Type | Single Lip |
| Weight | 3.766 LB |
| EAN or UPC | 85311349161 |

