- H23 Series Adapter Sleeve
- 4 1/2" Shaft Size
- Use w/2300K Series Ball Bearings, 22300K & 23200K Series Roller Bearings
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Length | 121.000 mm |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 4.500 in |
| Series | H23 |
| Weight | 10.324 LB |
| EAN or UPC | 7316577114150 |

