Skip to content Skip to navigation menu
SKFHK 1012 RS

HK 1012 RS

Radial Needle Roller Bearing
Item #111733161
  • Radial Bearing Type
  • 10 mm Inside Diameter
  • 14 mm Outside Diameter
  • 12 mm Width
SKFHK 1012 RS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 10 mm Inside Diameter
  • 14 mm Outside Diameter
  • 12 mm Width
Inside Dia. 10 mm
Limiting Speed 12000 rpm
Seal Type Contact Seals
Relubrication Feature Without
Width 0.472 in, 12 mm
Enclosure Open
Cage Material Sheet Steel
Material Steel
I.D. 10 mm
Sealing Open
Outer Ring Drawn Cup w/Open Ends
Bearing Style Bearing Without Inner Ring
Outside Dia. 14 mm
Lubricant Grease
Bearing Type Radial
Bearing Part Bearing w/o Inner Ring
Inch/Metric Metric
No. of Rows 1
O.D. 14 mm
Tolerance Normal (PN)
Static Load Rating 1191.487 lbf, 5.3 kN
Weight 0.015 LB
EAN or UPC 7316570645866
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison