- Radial Bearing Type
- 25 mm Inside Diameter
- 32 mm Outside Diameter
- 12 mm Width
applications
- Planetary gearboxes
- Alternators
features
- Low sectional height
- Suitable for limited radial space
- Thin-walled outer ring
- Operates directly on shaft without inner ring
compliances
- 0
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Precision Ground | No |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Outer Ring | Drawn Cup w/Open Ends |
| Radial Internal Clearance Specification | N/A |
| Bore Type | Round Bore |
| I.D. | 25 mm |
| Cage Material | Steel |
| Static Load Rating | 3439.577 lbf, 15.3 kN |
| Inch/Metric | Metric |
| Reference Speed | 9500 rpm |
| Bearing Type | Radial |
| Bearing Part | Bearing w/o Inner Ring |
| Relubrication Feature | Without |
| Self Aligning | No |
| O.D. | 32 mm |
| Origin | Needle Radial |
| Radial Internal Clearance | N/A |
| Material | Steel |
| Width | 0.472 in, 12 mm |
| Rows of Balls | 1 |
| Bearing Design | Bearing Without Inner Ring |
| Limiting Speed | 11000 rpm |
| Tolerance | Normal (PN) |
| No. of Rows | 1 |
| Cage Type | With |
| Weight | 0.051 LB |
| EAN or UPC | 7316577010469 |

