- Series HM212000 Single Cup
- 4 13/16" OD x 1.1700" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Material | Steel |
| Origin | Cups |
| I.D. | N/A |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| Cup Type | Single Cup |
| Series | HM212000 |
| Housing Fillet Radius [Max] | 0.13 in |
| O.D. Type | Straight |
| O.D. | 4.8125 in |
| Cup Width | 1.17 in |
| Enclosure | N/A |
| Weight | 1.406 LB |
| EAN or UPC | 7316576643415 |

