- Right Hand Locknut
- Steel
- 220 mm Shaft Diameter
- TR220X4 Threads
- Standard Grade
| Locknut Series | HM-T Series |
| Slot Width [Min] | 20 mm |
| O.D. | 280 mm |
| Thread Pitch | 4 mm |
| Material | Steel |
| Face Diameter | 250 mm |
| Thread Size | TR220 |
| Locking Type | Not Self-Locking |
| Right / Left Hand | Right Hand |
| Shaft Dia. | 220 mm |
| Thickness | 32 mm |
| Grade | Standard |
| Weight | 10.92 LB |
| EAN or UPC | 7316577010629 |

