- Right Hand Locknut
- Steel
- 260 mm Shaft Diameter
- TR260X4 Threads
- Standard Grade
| Shaft Dia. | 260 mm |
| Locknut Series | HM-T Series |
| Grade | Standard |
| Material | Steel |
| Thickness | 36 mm |
| Thread Size | TR260 |
| Thread Pitch | 4 mm |
| Slot Width [Min] | 24 mm |
| Locking Type | Not Self-Locking |
| O.D. | 330 mm |
| Right / Left Hand | Right Hand |
| Face Diameter | 300 mm |
| Weight | 16.887 LB |
| EAN or UPC | 7316577010650 |

