- Right Hand Locknut
- Steel
- 280 mm Shaft Diameter
- TR280X4 Threads
- Standard Grade
| O.D. | 350 mm |
| Locking Type | Not Self-Locking |
| Locknut Series | HM-T Series |
| Shaft Dia. | 280 mm |
| Grade | Standard |
| Face Diameter | 320 mm |
| Thickness | 38 mm |
| Right / Left Hand | Right Hand |
| Thread Size | TR280 |
| Thread Pitch | 4 mm |
| Slot Width [Min] | 24 mm |
| Material | Steel |
| Weight | 19.449 LB |
| EAN or UPC | 7316577010667 |

