- 256 mm Outside Diameter
- 41 mm Width
description
- Facilitates easy and quick application of the high drive-up forces required for mounting bearings on tapered seatings. The hydraulic nut can also be used for dismounting bearings mounted on either adapter or withdrawal sleeves.
features
- Quick connection coupling can be fitted on the face or side of the nut
- A spare set of piston seals and maintenance kit is included
- Supplied with a quick connection coupling to fit the SKF hydraulic pumps
- Equipped with eyebolts, two tommy bars and four mating holes on their front face
| Thread Form | ISO 965/111-1980 Tolerance Class 6H |
| O.D. | 256 mm |
| Pressure [Max] | 800 bar, 80 MPa |
| Width | 41 mm |
| Piston O.D. | 247 mm |
| Weight | 23.402 LB |
| EAN or UPC | 7316577014276 |

