- 546 mm Outside Diameter
- 61 mm Width
description
- Facilitates easy and quick application of the high drive-up forces required for mounting bearings on tapered seatings. The hydraulic nut can also be used for dismounting bearings mounted on either adapter or withdrawal sleeves.
features
- Quick connection coupling can be fitted on the face or side of the nut
- A spare set of piston seals and maintenance kit is included
- Supplied with a quick connection coupling to fit the SKF hydraulic pumps
- Equipped with eyebolts, two tommy bars and four mating holes on their front face
| Outside Dia. | 546 mm |
| Thickness | 61 mm |
| Thread | Tr 420x5 |
| Inside Dia. | 422 mm |
| Weight | 145.858 LB |
| EAN or UPC | 7316577014450 |

