- 590 mm Outside Diameter
- 64 mm Width
description
- Facilitates easy and quick application of the high drive-up forces required for mounting bearings on tapered seatings. The hydraulic nut can also be used for dismounting bearings mounted on either adapter or withdrawal sleeves.
features
- Quick connection coupling can be fitted on the face or side of the nut
- A spare set of piston seals and maintenance kit is included
- Supplied with a quick connection coupling to fit the SKF hydraulic pumps
- Equipped with eyebolts, two tommy bars and four mating holes on their front face
| Width | 64 mm |
| Piston O.D. | 565 mm |
| Thread Form | ISO 2901-1977 Tolerance Class 7H |
| O.D. | 590 mm |
| Pressure [Max] | 400 bar, 40 MPa |
| Weight | 170.197 LB |
| EAN or UPC | 7316577014467 |

