- 380 mm Outside Diameter
- 49 mm Width
description
- Facilitates easy and quick application of the high drive-up forces required for mounting bearings on tapered seatings. The hydraulic nut can also be used for dismounting bearings mounted on either adapter or withdrawal sleeves.
features
- Quick connection coupling can be fitted on the face or side of the nut
- A spare set of piston seals and maintenance kit is included
- Supplied with a quick connection coupling to fit the SKF hydraulic pumps
- Equipped with eyebolts, two tommy bars and four mating holes on their front face
| O.D. | 380 mm |
| Piston O.D. | 363 mm |
| Threads per Inch | 6 |
| Thread Form | American National Form Threads Class 3 |
| Pressure [Max] | 800 bar, 80 MPa |
| Width | 49 mm |
| Weight | 53.627 LB |
| EAN or UPC | 7316577080257 |

