- 748 mm Outside Diameter
- 73 mm Width
description
- Facilitates easy and quick application of the high drive-up forces required for mounting bearings on tapered seatings. The hydraulic nut can also be used for dismounting bearings mounted on either adapter or withdrawal sleeves.
features
- Quick connection coupling can be fitted on the face or side of the nut
- A spare set of piston seals and maintenance kit is included
- Supplied with a quick connection coupling to fit the SKF hydraulic pumps
- Equipped with eyebolts, two tommy bars and four mating holes on their front face
| Piston O.D. | 721 mm |
| Connecting Thread | 600.0242 |
| O.D. | 748 mm |
| Piston Displacement [Max] | 23 mm |
| Width | 73 mm |
| Pressure [Max] | 250 bar, 25 MPa |
| Thread Form | ACME General Purpose Threads Class 3 G |
| Piston I.D. | 602 mm |
| Thread Pitch Diameter | 596.34 mm |
| Piston Width | 13 mm |
| Threads per Inch | 4 |
| Piston Area | 67300 mm2 |
| Weight | 264.554 LB |
| EAN or UPC | 7316577080325 |

