- 965 mm Outside Diameter
- 80 mm Width
description
- Facilitates easy and quick application of the high drive-up forces required for mounting bearings on tapered seatings. The hydraulic nut can also be used for dismounting bearings mounted on either adapter or withdrawal sleeves.
features
- Quick connection coupling can be fitted on the face or side of the nut
- A spare set of piston seals and maintenance kit is included
- Supplied with a quick connection coupling to fit the SKF hydraulic pumps
- Equipped with eyebolts, two tommy bars and four mating holes on their front face
| Threads per Inch | 3 |
| Thread Form | ACME General Purpose Threads Class 3 G |
| Connecting Thread | 800.2016 |
| Piston Displacement [Max] | 25 mm |
| Thread Pitch Diameter | 795.45 mm |
| Piston Width | 16 mm |
| Width | 80 mm |
| Piston O.D. | 936 mm |
| Pressure [Max] | 250 bar, 25 MPa |
| O.D. | 965 mm |
| Piston I.D. | 802 mm |
| Piston Area | 103900 mm2 |
| Weight | 363.762 LB |
| EAN or UPC | 7316570805826 |

