- 9.57 in Length
description
- The SKF Hook spanner, size 10 - 11, is designed for easy tightening and loosening of lock nuts. They are used to secure and adjust bearings on tapered journals, adapter sleeves and withdrawal sleeves.They fit on a variety of lock nuts with outer diameter(s) 68 - 75 mm. To be more specific for locknuts: KM 10, KM 11, KMK 10, KMK 11, KMFE 10, KMFE 11, KMT 9, KMT 10, N 10, N 11 and M45x1,5, M48x1,5, M50x1,5 (DIN 1804).
applications
- Tighten and loosen locknuts
- Secure and adjust larger bearings directly on shaft or with adapter and withdrawal sleeves
features
- Optimised design allow use in narrow spaces while maintaining maximum force
- Sturdy plastic handle that is oil, dirt and grease resistant to provide a better grip
- Drilled hole for easy hanging storage
- Laser-engraved designation for easy identification
- They fit on a variety of locknuts with outer diameter(s) 68 - 75mm
- Available as part of the set HN 4-16/SET, supplied in a handy tool case
compliances
- Designed for use with SKF KM nuts as well as any KM nut conforming to the DIN 981 standard
- Also suitable for use with N, AN, KMK, KMFE, and KMT as well as nuts manufactured according to the DIN 1804 standard
| Pin Size | 0.28 in |
| Capacity | 2.7 in to 3 in |
| Overall Length | 8.3 in |
| Weight | 0.617 LB |
| EAN or UPC | 7316572273968 |

