- 11.06 in Length
description
- The SKF Hook spanner, size 12 - 13, is designed for easy tightening and loosening of lock nuts. They are used to secure and adjust bearings on tapered journals, adapter sleeves and withdrawal sleeves.They fit on a variety of lock nuts with outer diameter(s) 80 - 90 mm. To be more specific for locknuts: KM 12, KM 13, KMK 12, KMK 13, KMFE 12, KMFE 13, KMT 11, KMT 12, N 12, N 13 and M52x1,5, M55x1,5, M58x1,5, M60x1,5 (DIN 1804).
applications
- Tighten and loosen locknuts
- Secure and adjust larger bearings directly on shaft or with adapter and withdrawal sleeves
features
- Optimised design allow use in narrow spaces while maintaining maximum force
- Sturdy plastic handle that is oil, dirt and grease resistant to provide a better grip
- Drilled hole for easy hanging storage
- Laser-engraved designation for easy identification
- They fit on a variety of locknuts with outer diameter(s) 80 - 90mm
- Available as part of the set HN 4-16/SET, supplied in a handy tool case
compliances
- Designed for use with SKF KM nuts as well as any KM nut conforming to the DIN 981 standard
- Also suitable for use with N, AN, KMK, KMFE, and KMT as well as nuts manufactured according to the DIN 1804 standard
| Capacity | 3.1 in to 3.5 in |
| Overall Length | 9.4 in |
| Pin Size | 0.31 in |
| Weight | 0.98 LB |
| EAN or UPC | 7316572273975 |

