- 11.18 in Length
description
- The SKF Hook spanner, size 16, is designed for easy tightening and loosening of lock nuts. They are used to secure and adjust bearings on tapered journals, adapter sleeves and withdrawal sleeves.They fit on a variety of lock nuts with outer diameter(s) 105 mm. To be more specific for locknuts: KM 16, KMK 16, KMFE 16, KMT 15 and AN 16.
applications
- Tighten and loosen locknuts
- Secure and adjust larger bearings directly on shaft or with adapter and withdrawal sleeves
features
- Optimised design allow use in narrow spaces while maintaining maximum force
- Sturdy plastic handle that is oil, dirt and grease resistant to provide a better grip
- Drilled hole for easy hanging storage
- Laser-engraved designation for easy identification
- They fit on a variety of locknuts with outer diameter(s) 105mm
- Available as part of the set HN 4-16/SET, supplied in a handy tool case
compliances
- Designed for use with SKF KM nuts as well as any KM nut conforming to the DIN 981 standard
- Also suitable for use with N, AN, KMK, KMFE, and KMT as well as nuts manufactured according to the DIN 1804 standard
| Overall Length | 9.4 in |
| Capacity | 4.1 in |
| Pin Size | 0.2 in |
| Weight | 0.897 LB |
| EAN or UPC | 7316576610851 |

