Skip to content Skip to navigation menu
Black Phosphated 13.14 in Hook Spanner

HN 17

Black Phosphated 13.14 in Hook Spanner
Item #100732371
  • 13.14 in Length
Black Phosphated 13.14 in Hook Spanner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 13.14 in Length

description

  • The SKF Hook spanner, size 17, is designed for easy tightening and loosening of lock nuts. They are used to secure and adjust bearings on tapered journals, adapter sleeves and withdrawal sleeves.They fit on a variety of lock nuts with outer diameter(s) 110 - 115 mm. To be more specific for locknuts: KM 17, KMK 17, KMFE 17, KMT 16, AN 17 and M72x1,5, M75x1,5, M80x2 (DIN 1804).

applications

  • Tighten and loosen locknuts
  • Secure and adjust larger bearings directly on shaft or with adapter and withdrawal sleeves

features

  • Optimised design allow use in narrow spaces while maintaining maximum force
  • Sturdy plastic handle that is oil, dirt and grease resistant to provide a better grip
  • Drilled hole for easy hanging storage
  • Laser-engraved designation for easy identification
  • They fit on a variety of locknuts with outer diameter(s) 110 - 115mm

compliances

  • Designed for use with SKF KM nuts as well as any KM nut conforming to the DIN 981 standard
  • Also suitable for use with N, AN, KMK, KMFE, and KMT as well as nuts manufactured according to the DIN 1804 standard
Overall Length 11 in
Pin Size 0.2 in
Capacity 4.3 in
Weight 1.642 LB
EAN or UPC 7316576610868
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison