Skip to content Skip to navigation menu
Black Phosphated 15.19 in Hook Spanner

HN 21-22

Black Phosphated 15.19 in Hook Spanner
Item #100732384
  • 15.19 in Length
Black Phosphated 15.19 in Hook Spanner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15.19 in Length

description

  • The SKF Hook spanner, size 21 - 22, is designed for easy tightening and loosening of lock nuts. They are used to secure and adjust bearings on tapered journals, adapter sleeves and withdrawal sleeves.They fit on a variety of lock nuts with outer diameter(s) 135 - 145 mm. To be more specific for locknuts: KM 21, KM 22, KMFE 21, KMFE 22, KMT 20, KMT 22, AN 21, AN 22 and M95x2, M100x2 (DIN 1804).

applications

  • Tighten and loosen locknuts
  • Secure and adjust larger bearings directly on shaft or with adapter and withdrawal sleeves

features

  • Optimised design allow use in narrow spaces while maintaining maximum force
  • Sturdy plastic handle that is oil, dirt and grease resistant to provide a better grip
  • Drilled hole for easy hanging storage
  • Laser-engraved designation for easy identification
  • They fit on a variety of locknuts with outer diameter(s) 135 - 145mm

compliances

  • Designed for use with SKF KM nuts as well as any KM nut conforming to the DIN 981 standard
  • Also suitable for use with N, AN, KMK, KMFE, and KMT as well as nuts manufactured according to the DIN 1804 standard
Capacity 5.3 in to 5.7 in
Overall Length 12.6 in
Pin Size 0.47 in
Weight 2.743 LB
EAN or UPC 7316572273999
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison