- 1.0"-1.1" Diameter
- Hook Spanner for KM3, N3 & KMK3 Series Locknuts
applications
- Tighten and loosen locknuts
- Secure and adjust larger bearings directly on shaft or with adapter and withdrawal sleeves
features
- Suitable for use in a wide variety of applications
- Plastic handle is oil-, grease-, and dirt-resistant to provide a better grip
- Handle minimizes direct metal-to-skin contact, reducing the risk of corrosion in the handle area
- Hole in spanner's handle allows for easy storage
- Laser-engraved size allows for easy identification and selection
- Exact spanner radius reduces nut damage
compliances
- 0
| Capacity | 1.0 in to 1.1 in |
| Style | Hook Spanner |
| Pin Size | 0.16 in |
| Overall Length | 4.7 in |
| Weight | 0.118 LB |

