- 5.39 in Length
description
- The SKF Hook spanner, size 4, is designed for easy tightening and loosening of lock nuts. They are used to secure and adjust bearings on tapered journals, adapter sleeves and withdrawal sleeves. They fit on a variety of lock nuts with outer diameter(s) 30 - 32 mm. To be more specific for locknuts: KM 4, KMK 4, KMFE 4, KMT 1, KMT 2, N 04 and M14x1,5, M16x1,5 (DIN 1804).
applications
- Tighten and loosen locknuts
- Secure and adjust larger bearings directly on shaft or with adapter and withdrawal sleeves
features
- Optimised design allow use in narrow spaces while maintaining maximum force
- Sturdy plastic handle that is oil, dirt and grease resistant to provide a better grip
- Drilled hole for easy hanging storage
- Laser-engraved designation for easy identification
- They fit on a variety of locknuts with outer diameter(s) 30 - 32mm
- Available as part of the set HN 4-16/SET, supplied in a handy tool case
compliances
- 0
| Overall Length | 4.7 in |
| Pin Size | 0.16 in |
| Capacity | 1.2 in to 1.3 in |
| Style | Hook Spanner |
| Weight | 0.207 LB |
| EAN or UPC | 7316576610738 |

