Skip to content Skip to navigation menu
Black Phosphated 6.85 in Hook Spanner

HN 5-6

Black Phosphated 6.85 in Hook Spanner
Item #100732378
  • 6.85 in Length
Black Phosphated 6.85 in Hook Spanner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6.85 in Length

description

  • The SKF Hook spanner, size 5 - 6, is designed for easy tightening and loosening of lock nuts. They are used to secure and adjust bearings on tapered journals, adapter sleeves and withdrawal sleeves.They fit on a variety of lock nuts with outer diameter(s) 38 - 45 mm. To be more specific for locknuts: KM 5, KM 6, KMK 5, KMK 6, KMFE 5, KMFE 6, KMT 3, KMT 4, KMT 5, N 05, N 06 and M22x1,5, M24x1,5, M26x1,5 (DIN 1804).

applications

  • Tighten and loosen locknuts
  • Secure and adjust larger bearings directly on shaft or with adapter and withdrawal sleeves

features

  • Optimised design allow use in narrow spaces while maintaining maximum force
  • Sturdy plastic handle that is oil, dirt and grease resistant to provide a better grip
  • Drilled hole for easy hanging storage
  • Laser-engraved designation for easy identification
  • They fit on a variety of locknuts with outer diameter(s) 38 - 45mm
  • Available as part of the set HN 4-16/SET, supplied in a handy tool case

compliances

  • Designed for use with SKF KM nuts as well as any KM nut conforming to the DIN 981 standard
  • Also suitable for use with N, AN, KMK, KMFE, and KMT as well as nuts manufactured according to the DIN 1804 standard
Pin Size 0.2 in
Capacity 1.5 in to 1.8 in
Overall Length 5.9 in
Weight 0.238 LB
EAN or UPC 7316572273944
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison