- 9.57 in Length
description
- The SKF Hook spanner, size 8 - 9, is designed for easy tightening and loosening of lock nuts. They are used to secure and adjust bearings on tapered journals, adapter sleeves and withdrawal sleeves.They fit on a variety of lock nuts with outer diameter(s) 58 - 65 mm. To be more specific for locknuts: KM 8, KM 9, KMK 8, KMK 9, KMFE 8, KMFE 9, KMT 8, N 08, N 09 and M38x1,5, M40x1,5, M42x1,5 (DIN 1804).
applications
- Tighten and loosen locknuts
- Secure and adjust larger bearings directly on shaft or with adapter and withdrawal sleeves
features
- Optimised design allow use in narrow spaces while maintaining maximum force
- Sturdy plastic handle that is oil, dirt and grease resistant to provide a better grip
- Drilled hole for easy hanging storage
- Laser-engraved designation for easy identification
- They fit on a variety of locknuts with outer diameter(s) 58 - 65mm
- Available as part of the set HN 4-16/SET, supplied in a handy tool case
compliances
- Designed for use with SKF KM nuts as well as any KM nut conforming to the DIN 981 standard
- Also suitable for use with N, AN, KMK, KMFE, and KMT as well as nuts manufactured according to the DIN 1804 standard
| Overall Length | 8.3 in |
| Capacity | 2.3 in to 2.6 in |
| Pin Size | 0.28 in |
| Weight | 0.65 LB |
| EAN or UPC | 7316572273951 |

