- 2.8" Capacity
- 8.300" Overall Length
- 0.160" Pin Size
- Spanner Wrench
applications
- Tighten and loosen locknuts
- Secure and adjust larger bearings directly on shaft or with adapter and withdrawal sleeves
features
- Suitable for use in a wide variety of applications
- Plastic handle is oil-, grease-, and dirt-resistant to provide a better grip
- Handle minimizes direct metal-to-skin contact, reducing the risk of corrosion in the handle area
- Hole in spanner's handle allows for easy storage
- Laser-engraved size allows for easy identification and selection
- Exact spanner radius reduces nut damage
compliances
- 0
| Pin Size | 0.16 in |
| Overall Length | 8.3 in |
| Capacity | 2.8 in |
| Weight | 0.65 LB |

