- 3.4" Dia Capacity
- 9.4" Long
- Hook Spanner Wrench
applications
- Tighten and loosen locknuts
- Secure and adjust larger bearings directly on shaft or with adapter and withdrawal sleeves
features
- Suitable for use in a wide variety of applications
- Plastic handle is oil-, grease-, and dirt-resistant to provide a better grip
- Handle minimizes direct metal-to-skin contact, reducing the risk of corrosion in the handle area
- Hole in spanner's handle allows for easy storage
- Laser-engraved size allows for easy identification and selection
- Exact spanner radius reduces nut damage
compliances
- 0
| Pin Length | N/A |
| Style | Hook Spanner |
| Overall Length | 9.4 in |
| Center to Center | N/A |
| Capacity | 3.4 in |
| Pin Size | 0.2 in |
| Weight | 0.957 LB |

