Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Series HN Hook Spanner Wrench

HN22

Series HN Hook Spanner Wrench
Item #104550903
  • 5.7" Capacity
  • 12.600" Overall Length
  • 0.240" Pin Size
Series HN Hook Spanner Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.7" Capacity
  • 12.600" Overall Length
  • 0.240" Pin Size

applications

  • Tighten and loosen locknuts
  • Secure and adjust larger bearings directly on shaft or with adapter and withdrawal sleeves

features

  • Suitable for use in a wide variety of applications
  • Plastic handle is oil-, grease-, and dirt-resistant to provide a better grip
  • Handle minimizes direct metal-to-skin contact, reducing the risk of corrosion in the handle area
  • Hole in spanner's handle allows for easy storage
  • Laser-engraved size allows for easy identification and selection
  • Exact spanner radius reduces nut damage

compliances

  • 0
Pin Size 0.24 in
Overall Length 12.6 in
Capacity 5.7 in
Weight 2.765 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison